8470A - 4SQ 2G 1/2" RSD DVC RNG

Appozgcomm

  • $3.34 (Each)
  • $3.34 (Each)

  • $166.92 (Per 50)

  • $333.84 (Per 100)
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
8470A
Manufacturer
Appozgcomm
Manufacturer's Part Number
8470A
Description
4SQ 2G 1/2" RSD DVC RNG
Square Cover, Steel, Pre-Galvanized, 6 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1 In Height, 9.07 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855777051 / 00687855777051
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.34 (Each)
Carton
$166.92 (Per 50)
Resources
Images
 
 
8470A - Large Image
 
8470A - Small Image
 
8470A - Large Image
Attachments
 
 
8470A - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1 in
Size
4 X 4 X 0.5
Descriptions
Description
4SQ 2G 1/2" RSD DVC RNG
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 6 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1 in Height, 9.07 lb/100
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Short Description
Square Cover, Steel, 6 cu. in
extra long description
EGS 8470A CVR 4 IN SQ 1/2 IN RSD 2
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
50 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8470A
GTIN
00687855777051
UPC
687855777051
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover. Plaster Ring, Mud Ring
Packaging
Weight
9.07 lb/100;20 kg/100
Weight per each
0.17
Carton
50
Uses, Certifications, and Standards
Capacity
6 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8470A.
Jump To:

Similar Items

Similar items are close alternatives to 8470A, though they may not be 100% alike.

Raised Box Cover, Steel, 18 LB/Ea
  • Our Part #: TP498
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP498
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($124.11) ·
TP498 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.48

Each

QTY:
Each
Add
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Wi...
  • Our Part #: 52C1725
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 52C17-25
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($57.32) ·
52C1725 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8470A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8470A Appleton Electric 00687855777051
208 Eaton Crouse-Hinds 00784564102089
TP498 Eaton Crouse-Hinds 00786189104981
52C17 Garvin Industries 00785592520432
42050 Orbit Industries 00835243000124
847-50 O-Z Gedney 00687855768554
778 Raco 00050169907788
FP-405 Thomas & Betts 00785991116168
404 Thomas & Betts n/a
405 Thomas & Betts n/a
404BW Thomas & Betts n/a
52C17 Thomas & Betts n/a
52C1725 Thomas & Betts 00785991138955
52-C-52-1/2 Thomas & Betts 00785991140354
R2242 Topaz 00751338867321

* All prices subject to change.

Begin Live Chat