CG153200S - 2" 1.531-1.78 Cord Conn

Appleton

  • $97.09 (Each)
  • $97.09 (Each)

  • $485.44 (Per 5)

  • $9,708.75 (Per 100)

Availability: Currently Out Of Stock
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
CG153200S
Manufacturer
Appleton
Manufacturer's Part Number
CG-153200S
Description
2" 1.531-1.78 Cord Conn
Straight Liquidtight Strain Relief Connector, Size: 2 In, Conductor Range: 1.531 - 1.78 In, Material: Machined Steel, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 3 In Height, Standard: Class I, Division 2, Class Ii, Div
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381460118 / 00781381460118
Weight per unit
2.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.09 (Each)
Carton
$97.09 (Each)
Standard Packaging
$485.44 (Per 5)
Resources
Attachments
 
 
CG153200S - Specification Sheet
Images
 
 
CG153200S - Small Image
 
CG153200S - Large Image
Other Links
 
 
CG153200S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded Hub
Dimensions and Weight
Size
2
Descriptions
Product Type
2 In STL L-T CRD&CBL Conn L
Description
2" 1.531-1.78 CORD CONN
extra long description
APP CG-153200S 2 IN STL L-T CRD&CBL
Special Features
Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed;For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture;Machined steel cap;Neoprene sealing grommet;Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord;Steel or Tefl
Long Description
Straight Liquidtight Strain Relief Connector, Size: 2 IN, Conductor Range: 1.531 - 1.78 IN, Material: Machined Steel, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 3 IN Height, Standard: Class I, Division 2, Class II, Div
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-153200S
GTIN
00781381460118
UPC
781381460118
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight per each
2.43
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application
For Flexible Type Neoprene, Hypalon And PVC Jacketed Power Or Control Cord And Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG153200S.
Jump To:

Cross Referenced

These items are similar to CG153200S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG153200S Appleton Electric 00781381460118
CGB6913 Eaton Crouse-Hinds 00782274140100
CGB6915 Eaton Crouse-Hinds 00782274140308
CGB6917 Eaton Crouse-Hinds 00782274140506
CGFP6913 Eaton Crouse-Hinds 00782274153803
CGFP6915 Eaton Crouse-Hinds 00782274153902
SR2001750 O-Z Gedney 00783126506778
2575 Thomas & Betts 00786210025759
4200TC Thomas & Betts 00786210934068

* All prices subject to change.

Begin Live Chat