FSK2B - 2G FS Blank Cover

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 25)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSK2B
Manufacturer
Appleton
Manufacturer's Part Number
FSK-2B
Description
2G FS Blank Cover
1-Gang Blank Box Cover, Material: Steel, Finish: Zinc Electroplate, Mounting: Box, For Use With Unilets FS and FD Single Gang and Tandem Cast Hub Device Boxes
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381348959 / 00781381348959
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FSK2B - Small Image
 
FSK2B - Large Image
Attachments
 
 
FSK2B - Specification Sheet
Other Links
 
 
FSK2B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplate
Descriptions
Product Type
Cover FS+FD Steel 2 Gang
Description
2G FS BLANK COVER
extra long description
APP FSK-2B COVER FS+FD STEEL 2 GANG
Long Description
1-Gang Blank Box Cover, Material: Steel, Finish: Zinc Electroplate, Mounting: Box, For Use With Unilets FS And FD Single Gang And Tandem Cast Hub Device Boxes
Special Features
Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box;Covers have captive stainless steel screws to speed installation, prevents loss of screws;Less gasket
Manufacturer Information
Manufacturers Part Number
FSK-2B
Brand
Appleton
GTIN
00781381348959
UPC
781381348959
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
2-Gang Blank Box Cover
Packaging
Weight per each
0.35
Carton
5
Package
25
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Unilets FS And FD Single Gang And Tandem Cast Hub Device Boxes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat