FSK2DR - App FSK-2DR 2 Gang Unilet Steel Cov

Appleton/Oz Gedney

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSK2DR
Manufacturer
Appleton/Oz Gedney
Manufacturer's Part Number
FSK-2DR
Description
App FSK-2DR 2 Gang Unilet Steel Cov
1-Gang Box Cover, Material: Steel, Finish: Zinc Electroplate, Number Of Outlet: (4) Duplex Flush Receptacle, Mounting: Box, For Use With Duplex Flush Receptacles
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel FS & FD Type Boxes & Covers
UNSPSC
39121315 - Cast device box
UPC/EAN/GTIN
781381349109
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FSK2DR - Small Image
 
FSK2DR - Large Image
Attachments
 
 
FSK2DR - Specification Sheet
Other Links
 
 
FSK2DR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplate
Descriptions
Product Type
2 Gang Unilet Steel Cover
extra long description
APP FSK-2DR 2 GANG UNILET STEEL COV
Description
APP FSK-2DR 2 GANG UNILET STEEL COV
Long Description
1-Gang Box Cover, Material: Steel, Finish: Zinc Electroplate, Number Of Outlet: (4) Duplex Flush Receptacle, Mounting: Box, For Use With Duplex Flush Receptacles
Special Features
Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box;Covers have captive stainless steel screws to speed installation, prevents loss of screws;Less gasket
Additional Information
number of outlet
(4) Duplex Flush Receptacle
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
FSK-2DR
Taxonomies, Classifications, and Categories
Type
2-Gang Box Cover
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Duplex Flush Receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat