RB8 - 1-1/2" X 1/2" Reducing Bushing

Appozgcomm

  • $16.49 (Each)
  • $16.49 (Each)

  • $412.35 (Per 25)

  • $1,649.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB8
Manufacturer
Appozgcomm
Manufacturer's Part Number
RB-8
Description
1-1/2" X 1/2" Reducing Bushing
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 1 1/2 X 1/2, Dimensions: Diameter .82 Inches, Height 1.87 Inches
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
687855126088 / 00687855126088
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.49 (Each)
Carton
$412.35 (Per 25)
Standard Packaging
$1,649.41 (Per 100)
Resources
Images
 
 
RB8 - Small Image
 
RB8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-2/2 x 1/2
Descriptions
Description
1-1/2" X 1/2" REDUCING BUSHING
Product Type
1-1/2 X 1/2 RDC BSHG STL
Long Description
IMC Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, UL Standard: 514B, Trade Size: 1 1/2 x 1/2, Dimensions: Diameter .82 Inches, Height 1.87 Inches
Special Features
Flush Type Reducing Bushing Threaded for Rigid Conduit or IMC, Trade Size 1-1/2 x 1-1/2 IN
extra long description
EGS RB-8 1-1/2 X 1/2 RDC BSHG STL
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB-8
GTIN
00687855126088
UPC
687855126088
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.4
Carton
25
Package
100
Uses, Certifications, and Standards
standard
CSA Certified: 70872;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E163167;UL Standard: 514B
Application
To Reduce the trade size of a tapered entry
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat