ST100 - 1" Sealtight Straight Steel Connector

Appleton

  • $19.76 (Each)
  • $19.76 (Each)

  • $98.82 (Per 5)

  • $494.10 (Per 25)

  • $1,976.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST100
Manufacturer
Appleton
Manufacturer's Part Number
ST-100
Description
1" Sealtight Straight Steel Connector
Liquid Tight Straight Connector, 1 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 1.63 In Length, 1.81 In Diameter, Insulated, 1 In NPT Thread Size, Threaded Connection, 34 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381679404 / 00781381679404
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.76 (Each)
Carton
$98.82 (Per 5)
Standard Packaging
$494.10 (Per 25)
Resources
Images
 
 
ST100 - Large Image
 
ST100 - Small Image
 
ST100 - Large Image
Attachments
 
 
ST100 - Specification Sheet
Other Links
 
 
ST100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel (Body, Compression Nut, Ferrule);Polypropylene (Sealing Ring)
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1.63 in;41.4 mm
Diameter
1.81 in;45.9 mm
Size
1
Descriptions
Product Type
Insulated Connector
Liquid Tight Straight Connector
Description
1" SEALTIGHT STRAIGHT STEEL CONNECTOR
extra long description
APP ST-100 1 IN LFMC CONN
Long Description
Liquid Tight Straight Connector, 1 in Trade Size, Zinc Electroplated, Straight Connection Orientation, 1.63 in Length, 1.81 in Diameter, Insulated, 1 in NPT Thread Size, Threaded Connection, 34 lb/100
Short Description
Insulated Connector, Steel (Body, Compression Nut, Ferrule);Polypropylene (Sealing Ring), 1 in, Straight
Special Features
Constructional Feature Rain Tight, Oil Tight;Enclosure Rating Class I Div 2
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Thread Size
1 in NPT
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1
package quantity
5 CT;25 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-100
GTIN
00781381679404
UPC
781381679404
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Trade Size
Trade Size
1 in
Packaging
Weight
15.4 kg/100;34 lb/100
Weight per each
0.34
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Wet Location
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat