STNM75 - 3/4" NM LT STR Conn

Appleton

  • $36.16 (Each)
  • $36.16 (Each)

  • $904.11 (Per 25)

  • $1,808.22 (Per 50)

  • $3,616.43 (Per 100)
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
STNM75
Manufacturer
Appleton
Manufacturer's Part Number
STNM75
Description
3/4" NM LT STR Conn
Appleton STNM Series Straight Liquidtight Connector, Size: 3/4 In, Material: Steel, Insulation: Insulated Throat, Dimensions: 2.59 In Length X 1.63 In Height, Thread Length: 0.59 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381238793 / 00781381238793
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.16 (Each)
Carton
$904.11 (Per 25)
Standard Packaging
$1,808.22 (Per 50)
Resources
Images
 
 
STNM75 - Small Image
 
STNM75 - Large Image
Attachments
 
 
STNM75 - Specification Sheet
Other Links
 
 
STNM75 - Other
 
STNM75 - Other
Brochures
 
 
STNM75 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material
Steel (Body/Compression Nut/Sleeve);Neoprene (O-Ring);Nylon (Ferrule);Stainless Steel (Wire Mesh)
Dimensions and Weight
Size
3/4
Length
2.59 in;65.8 mm
Diameter
1.63 in;41.4 mm
Descriptions
Long Description
Non-Metallic Conduit Connector, 3/4 in Trade Size, Steel (Body/Compression Nut/Sleeve);Neoprene (O-Ring);Nylon (Ferrule);Stainless Steel (Wire Mesh) Material, Straight Connection Orientation, 2.59 in Length, 1.63 in Diameter, Insulated, Threaded Connection, 44.30 lb
Special Features
Constructional Feature Concrete Tight Seal Against Oil, Water, Dirt and Chemical
Description
3/4" NM LT STR CONN
Product Type
Non-Metallic Conduit Connector
Short Description
Non-Metallic Conduit Connector, Steel (Body/Compression Nut/Sleeve);Neoprene (O-Ring);Nylon (Ferrule);Stainless Steel (Wire Mesh), 3/4 in, Straight
extra long description
APP STNM-75 3/4 IN LFNC CONN
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Connection Type
Threaded
for use with
Liquidtight Flexible Non-Metallic Conduit
Standards Met
UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No. 18;CSA Certied: 065178
package quantity
25 CT;50 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STNM-75
GTIN
00781381238793
UPC
781381238793
Taxonomies, Classifications, and Categories
Type
STNM Series Straight Liquidtight Connector
Category Description
NON-METALLIC FITTINGS
Trade Size
Trade Size
3/4 in
Packaging
Weight
44.30 lb;20.09 Kg
Weight per each
0.44
Carton
25
Package
50
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18, 065178
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat