TWCC50 - 1/2 Flex to Emt CPLG

Appleton

  • $13.66 (Each)
  • $13.66 (Each)

  • $1,366.42 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWCC50
Manufacturer
Appleton
Manufacturer's Part Number
TWCC-50
Description
1/2 Flex to Emt CPLG
Combination Coupling, Trade Size: 1/2 In, Outside Diameter: 1.06 In, Length: 1.51 In, Flexibility: Flexible and Emt, Material: Malleable Iron Body and Nut, Connection: Compression, For Emt to Flexible Metal Conduit
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
All Recessed Cans & Trims
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381691703 / 00781381691703
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.66 (Each)
Carton
$13.66 (Each)
Resources
Images
 
 
TWCC50 - Small Image
 
TWCC50 - Large Image
Attachments
 
 
TWCC50 - Specification Sheet
Other Links
 
 
TWCC50 - Other
 
TWCC50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Compression
Dimensions and Weight
Length
1.51
Descriptions
Long Description
Combination Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.06 IN, Length: 1.51 IN, Flexibility: Flexible And EMT, Material: Malleable Iron Body And Nut, Connection: Compression, For EMT To Flexible Metal Conduit
Description
1/2 FLEX TO EMT CPLG
Product Type
1/2 In Combination Coupling
extra long description
APP TWCC-50 1/2 IN COMBINATION COUP
Additional Information
outside diameter
1.06
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
TWCC-50
GTIN
00781381691703
UPC
781381691703
Taxonomies, Classifications, and Categories
Type
Combination Coupling
Category Description
All Recessed Cans & Trims
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Application
For EMT To Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat