FA101H - 1G HZ Screw Mount NM Box

Arlington

  • $8.34 (Each)
  • $8.34 (Each)

  • $208.38 (Per 25)

  • $833.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FA101H
Manufacturer
Arlington
Manufacturer's Part Number
FA101H
Description
1G HZ Screw Mount NM Box
Non-Metallic Box For New Construction. Adjustable For Wall Thicknesses From 1/4" to 1-1/2". Single Gang, Horizontal, 21.0 Cu. In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
018997111029 / 00018997111029
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.34 (Each)
Carton
$8.34 (Each)
Standard Packaging
$208.38 (Per 25)
Resources
Images
 
 
FA101H - Large Image
 
FA101H - Small Image
Attachments
 
 
FA101H - Specification Sheet
Other Links
 
 
FA101H - Other
 
FA101H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
3.875
Width
4.8
Height
3.811
Descriptions
Description
1G HZ SCREW MOUNT NM BOX
extra long description
ARL FA101H HORIZONTAL SCREW MOUNT F
Product Type
Horizontal Screw Mount For 2X4 Stud
Long Description
Non-Metallic box for new construction. Adjustable for wall thicknesses from 1/4" to 1-1/2". Single Gang, Horizontal, 21.0 cu. in.
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FA101H
GTIN
00018997111029
UPC
018997111029
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.34
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat