FLBC4500 - RND Concert Floor Box

Arlington

  • $19.41 (Each)
  • $19.41 (Each)

  • $97.07 (Per 5)

  • $1,941.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC4500
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4500
Description
RND Concert Floor Box
Non-Metallic 4-1/2" Round Box With Plugs, Low Voltage Divider and Mud Cover For New Concrete Pours.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997220103 / 00018997220103
Weight per unit
1.4799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.41 (Each)
Carton
$19.41 (Each)
Standard Packaging
$97.07 (Per 5)
Resources
Images
 
 
FLBC4500 - Large Image
 
FLBC4500 - Small Image
Other Links
 
 
FLBC4500 - Other
 
FLBC4500 - Other
Attachments
 
 
FLBC4500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
5.95
Height
6.156
Width
6.156
Size
L(5.950) x W(6.156) x H(6.156)
Descriptions
Product Type
Concrete Floor Box
Description
RND CONCERT FLOOR BOX
Long Description
Non-metallic 4-1/2" round box with plugs, low voltage divider and mud cover for new concrete pours.
Special Features
Made in USA
extra long description
ARL FLBC4500 CONCRETE FLOOR BOX
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBC4500
GTIN
00018997220103
UPC
018997220103
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
1.4799
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat