FLBC8530BL - NM 3G Floor Box Frame Kit Black

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC8530BL
Manufacturer
Arlington
Manufacturer's Part Number
FLBC8530BL
Description
NM 3G Floor Box Frame Kit Black
Black Non-Metallic Three Gang Frame Kit With (3) Flip Lid Covers. Includes (3) 20A Decorator Style Receptacles, (3) Gaskets, Low Voltage Insert and Installation Screws. Flip Lid Cover Can Be Opened In Any Direction.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997229700 / 00018997229700
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBC8530BL - Large Image
 
FLBC8530BL - Small Image
Other Links
 
 
FLBC8530BL - Other
 
FLBC8530BL - Other
Attachments
 
 
FLBC8530BL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Cover Type
Plastic Flip Lid
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(6.094) x W(13.546) x H(0.750)
Descriptions
Long Description
Black non-metallic three gang frame kit with (3) flip lid covers. Includes (3) 20A decorator style receptacles, (3) gaskets, low voltage insert and installation screws. Flip lid cover can be opened in any direction.
Product Type
Three Gang Black Floor
extra long description
ARL FLBC8530BL THREE GANG BLACK FLO
Description
NM 3G FLOOR BOX FRAME KIT BLACK
Additional Information
number of outlet
3
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBC8530BL
GTIN
00018997229700
UPC
018997229700
Taxonomies, Classifications, and Categories
Type
Floor Box
Category Description
PLASTIC BOXES
Packaging
Weight per each
1.29
Carton
1
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat