GF38A - 3/8" Ins Screw-In Flex Conn

Arlington

  • $1.17 (Each)
  • $1.17 (Each)

  • $58.37 (Per 50)

  • $116.74 (Per 100)

  • $583.70 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GF38A
Manufacturer
Arlington
Manufacturer's Part Number
GF38A
Description
3/8" Ins Screw-In Flex Conn
Zinc Die-Cast, 1/2 Knockout, Screw In Connector For Aluminum and Steel Cable. Secures to Knockout With Zinc Die-Cast Locknut. Provided With Insulated Throat.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997763815 / 00018997763815
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.17 (Each)
Carton
$58.37 (Per 50)
Standard Packaging
$583.70 (Per 500)
Resources
Images
 
 
GF38A - Large Image
 
GF38A - Small Image
Attachments
 
 
GF38A - Specification Sheet
Other Links
 
 
GF38A - Other
 
GF38A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.542) x W(1.105) x H(1.105)
Descriptions
Description
3/8" INS SCREW-IN FLEX CONN
Product Type
3/8" Ins Screw In Conn
extra long description
ARL GF38A 3/8" INS SCREW IN CONN
Long Description
Zinc die-cast, 1/2 Knockout, Screw in connector for aluminum and steel cable. Secures to knockout with zinc die-cast locknut. Provided with insulated throat.
Special Features
Insulated Throat
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
GF38A
GTIN
00018997763815
UPC
018997763815
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Screw In Connector
Packaging
Weight per each
0.05
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat