1212120HSNK - Wway 12C12C120 N1 HC, NK

Eaton

  • $653.14 (Each)
  • $653.14 (Each)
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
1212120HSNK
Manufacturer
Eaton
Manufacturer's Part Number
1212120 HSNK
Description
Wway 12C12C120 N1 HC, NK
Eaton B-Line Series Wiring Trough, 12" Height, 120" Length, 12" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479393 / 00782051479393
Weight per unit
112.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$653.14 (Each)
Resources
Images
 
 
1212120HSNK - Small Image
 
1212120HSNK - Large Image
Attachments
 
 
1212120HSNK - Specification Sheet
Other Links
 
 
1212120HSNK - Other
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
14 GAUGE STEEL
Cover Type
HINGED
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Width
12.00 In
Height
12.00 In
Length
120.00 In
Descriptions
Description
WWAY 12C12C120 N1 HC,NK
Long Description
Eaton B-Line series wiring trough, 12" height, 120" length, 12" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Product Type
Hinge Screw CVR Wireway, No Knockouts, 12X12X120
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 1212120 HSNK HINGE SCREW CVR
Additional Information
straight section length
120.00 In
dimensions
120.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
1212120 HSNK
Brand
Eaton
GTIN
00782051479393
UPC
782051479393
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
112.147
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1212120HSNK.
Jump To:

Similar Items

Similar items are close alternatives to 1212120HSNK, though they may not be 100% alike.

Unt 1212120GNK N1 Hinged Cover Wire
  • Our Part #: 1212120GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1212120GNK
  • Manufacturer: Unity MFG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($765.50) ·
1212120GNK - Unity MFG

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$765.50

Each

QTY:
Each
Add
HINGE SCREW CVR WIREWAY, 12X12X120
  • MFR Part #: 1212120 HS
  • GTIN: 00782051478358
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 1212120HSNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1212120HWG Austin Electrical Enclosures 00707353025758
1212120HSNK Eaton B-Line 00782051479393
10-1212HWP E-Box 00806101012481
CWST12120NK Hammond Manufacturing 00623980016719
1212120-GHC1-NK Milbank 00784572240506
F1212G120 nVent-Thermal Management 00783510518707
F1212G120H nVent-Thermal Management 00783510167516
1212120GNK Unity Manufacturing 00761515107607
HS121210NK Wiegmann 00786725611904

* All prices subject to change.

Begin Live Chat