18186RTSCGVNK - Encl 18X18X6 Galv N3R SC W/O Ko

Eaton

  • $178.10 (Each)
  • $178.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18186RTSCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
18186 RTSCGV NK
Description
Encl 18X18X6 Galv N3R SC W/O Ko
Eaton B-Line Series Type 3/3R Junction Boxes, 18" Height, 6" Length, 18" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051008555 / 00782051008555
Weight per unit
18.144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.10 (Each)
Resources
Attachments
 
 
18186RTSCGVNK - Specification Sheet
Images
 
 
18186RTSCGVNK - Small Image
 
18186RTSCGVNK - Large Image
Other Links
 
 
18186RTSCGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
18.00 In Width X 6.00 In Depth X 18.00 In Height
Descriptions
extra long description
B-LINE 18186 RTSCGV NK GLV N3R SC E
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 3/3R junction boxes, 18" height, 6" length, 18" width, NEMA 3R, Screw cover, RTSCGV NK enclosure, Surface mounted, Medium single door, No knockout, Embossed thru holes, Galvanized steel
Special Features
Rainhood,embossed mounting provisions,platedscrews
Description
ENCL 18X18X6 GALV N3R SC W/O KO
Product Type
GLV N3R SC Enc W/O Ko 18X18X6
Additional Information
dimensions
6.0000 IN X 18.0000 IN X 18.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
18186 RTSCGV NK
Brand
Eaton
GTIN
00782051008555
UPC
782051008555
Taxonomies, Classifications, and Categories
Type
Type 3/3R junction boxes
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
18.144
Carton
1
Uses, Certifications, and Standards
Application
AviationCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Othe
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat