242412SCGVNK - Encl 24X24X12 N1 GLV SC

Eaton

  • $286.86 (Each)
  • $286.86 (Each)
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
242412SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
242412 SCGV NK
Description
Encl 24X24X12 N1 GLV SC
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 12" Length, 24" Width, Nema 1, Screw Cover, SCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051002966 / 00782051002966
Weight per unit
43.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$286.86 (Each)
Resources
Images
 
 
242412SCGVNK - Small Image
 
242412SCGVNK - Large Image
Attachments
 
 
242412SCGVNK - Specification Sheet
Other Links
 
 
242412SCGVNK - Other
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
Gray
Dimensions and Weight
Size
24.00 In Width X 12.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X12 N1 GLV SC
Product Type
GLV SC Enc W/O Ko 24X24X12
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 1 junction boxes, 24" height, 12" length, 24" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Galvanized steel
Special Features
Keyhole slots on cover, plated screws
extra long description
B-LINE 242412 SCGV NK GLV SC ENC W/
Additional Information
dimensions
12.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
242412 SCGV NK
Brand
Eaton
GTIN
00782051002966
UPC
782051002966
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
43.9
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsAviationCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 242412SCGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 242412SCGVNK, though they may not be 100% alike.

Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 12" Length, 24" Width, Ne...
  • Our Part #: 242412SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 242412 SC NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($286.86) ·
242412SCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$286.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 242412SCGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-242412SB Austin Electrical Enclosures 00707353009543
242412SCGVNK Eaton B-Line 00782051002966
242412SC E-Box 00806101000839
242412-SC1-NK-NP Milbank 00784572206489
ASG24X24X12NK nVent-Thermal Management 00783510500092
242412SCG Unity Manufacturing 00761515250501
SC242412GNK Wiegmann 00786725847075

* All prices subject to change.

Begin Live Chat