4DSN228ZN - BLTD 1/4" Channel Nut

Eaton

  • $2.43 (Each)
  • $2.43 (Each)

  • $243.01 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4DSN228ZN
Manufacturer
Eaton
Manufacturer's Part Number
4DSN228ZN
Description
BLTD 1/4" Channel Nut
Eaton B-Line Series 4DIMENSION Strut Channel Nuts, Used In Dove-Tail Sides and Open Sides, Steel, Electro-Plated Zinc, 883 LBS Open- 446 LBS Dove-Tail, 1067 LBS Open- 300 LBS Dove-Tail, 3/8"-16 Thread Size
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161708 - Channel nuts
UPC/GTIN
799038583301 / 00799038583301
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.43 (Each)
Carton
$2.43 (Each)
Resources
Images
 
 
4DSN228ZN - Small Image
 
4DSN228ZN - Large Image
Attachments
 
 
4DSN228ZN - Specification Sheet
Other Links
 
 
4DSN228ZN - Other
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
Zinc Plated
Dimensions and Weight
Height
0.299 IN
Width
1.053 IN
Size
1.908 IN X 1.053 IN X 0.299 IN
Descriptions
Description
BLTD 1/4" CHANNEL NUT
Product Type
4D Slide" CHNL Nut, 3/8"-16 Thread, 1/4" Nut
extra long description
B-LINE 4DSN228ZN 4D SLIDE" CHNL NUT
Features
The unique design of the 4Dimension strut channel nuts can be used on multiple sides of the 4Dimension strut channel, allowing for numerous designs and applications. The 4Dimension wire wing nut and the slide-In nuts can also be used with traditional strut.
Long Description
Eaton B-Line series 4Dimension strut Channel nuts, Used in dove-tail sides and open sides, Steel, Electro-plated zinc, 883 lbs open- 446 lbs dove-tail, 1067 lbs open- 300 lbs dove-tail, 3/8"-16 thread size
Also Known As...
Spring Nut (Strut)
Boingie Nut
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4DSN228ZN
GTIN
00799038583301
UPC
799038583301
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Strut channel nuts
Availability
Status
Inactive
Packaging
Weight per each
0.068
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat