4DWN225ZN - BLTD 1/2" Channel Nut

Eaton

  • $2.63 (Each)
  • $2.63 (Each)

  • $263.33 (Per 100)
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
4DWN225ZN
Manufacturer
Eaton
Manufacturer's Part Number
4DWN225ZN
Description
BLTD 1/2" Channel Nut
Eaton B-Line Series 4DIMENSION Strut Channel Nuts, Steel, Used In Traditional Channel By Bending Wire Down, Dove-Tail Combo Nut Washer, Electro-Plated Zinc, 850 LBS Pull Out Strength, 800 LBS Slip Strength, 1/2"-13 Thread Size
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161708 - Channel nuts
UPC/GTIN
799038583387 / 00799038583387
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.63 (Each)
Carton
$2.63 (Each)
Resources
Images
 
 
4DWN225ZN - Large Image
Attachments
 
 
4DWN225ZN - Specification Sheet
Other Links
 
 
4DWN225ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1.992 IN X 0.75 IN X 0.35 IN
Height
0.35 in
Width
0.75 in
Descriptions
Description
BLTD 1/2" CHANNEL NUT
Product Type
4D Wire Wing CHNL Nut, 1/2"-13 Thread, 1/2" Nut
extra long description
B-LINE 4DWN225ZN 4D WIRE WING CHNL
Features
The unique design of the 4Dimension strut channel nuts can be used on multiple sides of the 4Dimension strut channel, allowing for numerous designs and applications. The 4Dimension wire wing nut and the slide-In nuts can also be used with traditional strut.
Long Description
Eaton B-Line series 4Dimension strut Channel nuts, Steel, Used in traditional channel by bending wire down, Dove-tail combo nut washer, Electro-plated zinc, 850 lbs pull out strength, 800 lbs slip strength, 1/2"-13 thread size
Also Known As...
Spring Nut (Strut)
Boingie Nut
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4DWN225ZN
GTIN
00799038583387
UPC
799038583387
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Strut channel nuts
Availability
Status
Inactive
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat