B1AJ1 - SPRG 4SQ, 1G (5/8-1-1/4D)Adj DVC RNG

Eaton

  • $11.30 (Each)
  • $11.30 (Each)

  • $1,129.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B1AJ1
Manufacturer
Eaton
Manufacturer's Part Number
B1AJ-1
Description
SPRG 4SQ, 1G (5/8-1-1/4D)Adj DVC RNG
Eaton B-Line Series Pre-Fabricated Assemblies, Ruff-In Products, 1" Height, 1" Length, 1" Width, 0.4LBS, Depth: 0.63" - 1.25", One Device Adjustable Ring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
799038753216 / 00799038753216
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.30 (Each)
Carton
$11.30 (Each)
Resources
Images
 
 
B1AJ1 - Large Image
Attachments
 
 
B1AJ1 - Specification Sheet
Other Links
 
 
B1AJ1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
B-LINE B1AJ-1 B1AJ-1 (5/8"-1 1/4")
Features
Whether you run your own pre-fab shop or simply want maximum project control, Eaton's basic Ruff-IN prefabricated assemblies can provide a profitable solution that perfectly suits your operation.
Description
SPRG 4SQ,1G (5/8-1-1/4D)ADJ DVC RNG
Product Type
B1AJ-1 (5/8"-1 1/4")
Long Description
Eaton B-Line series pre-fabricated assemblies, Ruff-IN products, 1" Height, 1" Length, 1" Width, 0.4lbs, Depth: 0.63" - 1.25", One device adjustable ring
Manufacturer Information
Manufacturers Part Number
B1AJ-1
Brand
Eaton
GTIN
00799038753216
UPC
799038753216
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Adjustable plaster ring
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat