B2008AL - BLTF 1/2" Alu Pipe Clamp

Eaton

  • $7.53 (Each)
  • $7.53 (Each)

  • $753.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2008AL
Manufacturer
Eaton
Manufacturer's Part Number
B2008AL
Description
BLTF 1/2" Alu Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0630" H X 2.3960" L X 1.25" W, Aluminum, 400 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011600945 / 00781011600945
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.53 (Each)
Carton
$7.53 (Each)
Resources
Other Links
 
 
B2008AL - Other
Attachments
 
 
B2008AL - Specification Sheet
Images
 
 
B2008AL - Small Image
 
B2008AL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2"-Rigid Conduit Clamp, 1/2", Alm
extra long description
B-LINE B2008AL 1/2"-RIGID CONDUIT C
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 1/2" ALU PIPE CLAMP
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.0630" H x 2.3960" L x 1.25" W, Aluminum, 400 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
2.3960 IN X 1.2500 IN X 0.0630 IN
Manufacturer Information
Manufacturers Part Number
B2008AL
Brand
Eaton
GTIN
00781011600945
UPC
781011600945
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat