B303438ZN - PHGR 3/8" Zinc Plate WDG C-Clamp

Eaton B-Line Series

  • $5.56 (Each)
  • $5.56 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B303438ZN
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
B3034-3/8ZN
Description
PHGR 3/8" Zinc Plate WDG C-Clamp
Beam C-Clamp, Top and Bottom Flange Attachment Application, Plain Color/Finish, Screw Connection Type, 1-5/8 In;41.3 MM Height, Locknet;Set Screw Includes, 2 In;50.8 MM Length, Cast Malleable Steel Material, 1 CT;50 PK Package Quantity, Offset Design Permits Unlimited Rod Adjustment;Used On Top or Bottom Flange Of The Beam Special Features, Cul Listed;Culus Listed;FM Approved;Ul Listed, 3/8 In Trade Size, 13.6 KG;30 LB Weight, 19 MM;7/8 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051868241 / 00782051868241
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.56 (Each)
Resources
Images
 
 
B303438ZN - Small Image
 
B303438ZN - Small Image
 
B303438ZN - Large Image
 
B303438ZN - Large Image
Specifications Sheets
 
 
B303438ZN - Specification Sheet
Other Links
 
 
B303438ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Malleable Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2 in;50.8 mm
Width
7/8 in;19 mm
Height
1-5/8 in;41.3 mm
Descriptions
Short Description
Beam C-Clamp, 3/8 in, Cast Malleable Steel, Plain, 1 CT;50 PK
Product Type
Beam C-Clamp
Beam Clamp
Long Description
Beam C-Clamp, Top and Bottom Flange Attachment Application, Plain Color/Finish, Screw Connection Type, 1-5/8 in;41.3 mm Height, Locknet;Set Screw Includes, 2 in;50.8 mm Length, Cast Malleable Steel Material, 1 CT;50 PK Package Quantity, Offset Design Permits Unlimited Rod Adjustment;Used on Top or Bottom Flange of the Beam Special Features, cUL Listed;cULus Listed;FM Approved;UL Listed, 3/8 in Trade Size, 13.6 kg;30 lb Weight, 19 mm;7/8 in Width
Special Features
Used on Top or Bottom Flange of the Beam;Offset Design Permits Unlimited Rod Adjustment
Description
PHGR 3/8" ZINC PLATE WDG C-CLAMP
extra long description
B-LINE B3034-3/8ZN B3034-3/8 ZN UNI
Additional Information
Color/Finish
Plain
Connection Type
Screw
includes
Set Screw;Locknet
Standards Met
UL Listed;cUL Listed;FM Approved;cULus Listed
package quantity
1 CT;50 Pk
Manufacturer Information
Brand
EATON B-LINE SERIES
Manufacturers Part Number
B3034-3/8ZN
sub brand
Pipe Hangers
GTIN
00782051868241
UPC
782051868241
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Trade Size
Trade Size
3/8 in
Availability
Status
Inactive
Packaging
Weight
30 lb;13.6 kg
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Top and Bottom Flange Attachment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B303438ZN.
Jump To:

Similar Items

Similar items are close alternatives to B303438ZN, though they may not be 100% alike.

Eaton B-Line Series Beam Clamps, 560 LB, Malleable Iron, Safety Factor Of 5, Set...
  • Our Part #: B303438HDGWZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B3034-3/8HDGW/ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.95) ·
B303438HDGWZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.95

Each

QTY:
Each
Add
Universal Beam Clamp, Steel, Electro-Galvanized, 3/8 In Size, 0.36 LB/Ea
  • Our Part #: 3000037EG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3000037EG
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($919.62) ·
3000037EG - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B303438ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B303438ZN Eaton B-Line 00782051868241
3000037EG nVent-Thermal Management 00782856339762
300I0037PL nVent-Thermal Management n/a

* All prices subject to change.

Begin Live Chat