B306ZN - BLTD 3/8-16 THRD, 1/2" SSCRW Zinc Plate Beam Clamp

Eaton

  • $104.65 (Each)
  • $104.65 (Each)

  • $10,464.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B306ZN
Manufacturer
Eaton
Manufacturer's Part Number
B306 ZN
Description
BLTD 3/8-16 THRD, 1/2" SSCRW Zinc Plate Beam Clamp
Eaton B-Line Series Beam Clamps, 2.4375"HX2.5"LX0.4670"W, Steel, 1100 Load, 3/8”-16 Rod Size, 1/2”-13 Screw Size, 0.875"Beam Width
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011530037 / 00781011530037
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.65 (Each)
Carton
$104.65 (Each)
Resources
Attachments
 
 
B306ZN - Specification Sheet
Images
 
 
B306ZN - Large Image
Other Links
 
 
B306ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/16 To 7/8 In
Descriptions
extra long description
B-LINE B306ZN BM CLAMP, 3/8"-16 ROD
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Description
BLTD 3/8-16 THRD, 1/2" SSCRW ZINC PLATE BEAM CLAMP
Product Type
BM Clamp, 3/8"-16 Rod, 1/2"-13 Set Screw, 7/8" Max Flange
Long Description
Eaton B-Line series beam clamps, 2.4375"Hx2.5"Lx0.4670"W, Steel, 1100 load, 3/8”-16 rod size, 1/2”-13 screw size, 0.875"beam width
Special Features
Includes 1/2 In-13 TPI Setscrew, Rod Size 3/8 In-16 TPI, Load Capacity 1100 Lb, Weight 97 Lb per 100
Additional Information
dimensions
2.5000 IN X 0.4670 IN X 2.4375 IN
Manufacturer Information
Manufacturers Part Number
B306 ZN
Brand
Eaton
GTIN
00781011530037
UPC
781011530037
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight per each
0.97
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Datacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other Infrastru
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat