B341GRN - 4-Hole STR Flat Splice

Eaton

  • $37.01 (Each)
  • $37.01 (Each)

  • $3,701.32 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B341GRN
Manufacturer
Eaton
Manufacturer's Part Number
B341GRN
Description
4-Hole STR Flat Splice
Eaton B-Line Series Splice Plate, 1.62" H X 7.25" L X 1.62" W, Steel, Dura Green
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011533229 / 00781011533229
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.01 (Each)
Carton
$37.01 (Each)
Resources
Images
 
 
B341GRN - Large Image
 
B341GRN - Small Image
Attachments
 
 
B341GRN - Specification Sheet
Other Links
 
 
B341GRN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
DURA GREEN
Color
Green
Dimensions and Weight
Size
7-1/4 In Length
Descriptions
Product Type
Four Hole Splice PLT, GR
extra long description
B-LINE B341GRN FOUR HOLE SPLICE PLT
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
4-HOLE STR FLAT SPLICE
Long Description
Eaton B-Line series splice plate, 1.62" H x 7.25" L x 1.62" W, Steel, DURA GREEN
Additional Information
dimensions
7.2500 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B341GRN
GTIN
00781011533229
UPC
781011533229
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Splice plate
Packaging
Weight per each
0.76
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat