B4222 - BLTD 2" Zinc Plate Right Angle Clamp

Eaton B-Line Series

  • $44.78 (Each)
  • $44.78 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B4222
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
B422-2ZN
Description
BLTD 2" Zinc Plate Right Angle Clamp
Eaton B-Line Series Right Angle Clamp, 3.25" H X 2" L X 3.6875" W, 600 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011550530 / 00781011550530
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.78 (Each)
Resources
Images
 
 
B4222 - Small Image
 
B4222 - Large Image
Other Links
 
 
B4222 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Material
Low-Carbon Steel
Material, Color, and Finish
Color
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Finish
Zinc Plated
Dimensions and Weight
Size
2 in
Descriptions
Product Type
Right Agl Clamp, 2", ZN PLTD
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
extra long description
B-LINE B422-2ZN RIGHT AGL CLAMP, 2"
Description
BLTD 2" ZINC PLATE RIGHT ANGLE CLAMP
Long Description
Eaton B-Line series right angle clamp, 3.25" H x 2" L x 3.6875" W, 600 Lbs load cap
Special Features
3-11/16 In Length, Thickness 7 Gauge, Load Capacity 600 Lb (Vertical Pull), Weight 75 Lb per 100
Additional Information
dimensions
2.0000 IN X 3.6875 IN X 3.2500 IN
Response Time
NEMA,CSA C22.2.,UL 508A
Manufacturer Information
Manufacturers Part Number
B422-2ZN
Brand
EATON B-LINE SERIES
sub brand
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
GTIN
00781011550530
UPC
781011550530
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right Angle Clamp
Availability
Status
Inactive
Packaging
Weight per each
0.59
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Generation - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherOther IT and Datacom - Other InfrastructuresUtilityWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommerc
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat