B852W - BLTD 13/16" WHT Plastic End Cap

Eaton

  • $4.48 (Each)
  • $4.48 (Each)

  • $448.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B852W
Manufacturer
Eaton
Manufacturer's Part Number
B852 W
Description
BLTD 13/16" WHT Plastic End Cap
Eaton B-Line Series End Cap, 0.81" H X 1.25" L X 1.62" W, Steel, White
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011617950 / 00781011617950
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.48 (Each)
Carton
$4.48 (Each)
Resources
Attachments
 
 
B852W - Specification Sheet
Images
 
 
B852W - Small Image
 
B852W - Large Image
Other Links
 
 
B852W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Soft White PVC
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Size
1-1/4 In Height
Descriptions
Product Type
Plastic End Cap 13/16" X 1 5/8" CHNL (B52)
extra long description
B-LINE B852W PLASTIC END CAP 13/16
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTD 13/16" WHT PLASTIC END CAP
Long Description
Eaton B-Line series end cap, 0.81" H x 1.25" L x 1.62" W, Steel, White
Special Features
Weight 2.5 Lb per 100
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
1.2500 IN X 1.6200 IN X 0.8100 IN
Manufacturer Information
Manufacturers Part Number
B852 W
Brand
Eaton
GTIN
00781011617950
UPC
781011617950
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
END CAP
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherUtilityOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat