BL150 - SPRG 1-1/2" CNDT/CBL Clamp

Eaton

  • $4.44 (Each)
  • $4.44 (Each)

  • $222.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BL150
Manufacturer
Eaton
Manufacturer's Part Number
BL150
Description
SPRG 1-1/2" CNDT/CBL Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.34LBS, Conduit Size: 1.5" Emt/Rigid, Conduit and Cable Clamps, 1.69" Max Mount Size, 1.98" Min, 200 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
799038601661 / 00799038601661
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.44 (Each)
Standard Packaging
$222.00 (Per 50)
Resources
Images
 
 
BL150 - Small Image
 
BL150 - Large Image
Attachments
 
 
BL150 - Specification Sheet
Other Links
 
 
BL150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
GLV
Descriptions
Product Type
Conduit & CBL Clamp, 1-1/2" Emt & Rigid, G90
extra long description
B-LINE BL150 CONDUIT & CBL CLAMP, 1
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Description
SPRG 1-1/2" CNDT/CBL CLAMP
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.34lbs, Conduit size: 1.5" EMT/Rigid, Conduit and cable clamps, 1.69" Max mount size, 1.98" Min, 200 lbs load capacity, Pre-galvanized
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BL150
Brand
Eaton
GTIN
00799038601661
UPC
799038601661
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit and cable clamp
Packaging
Weight per each
0.34
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat