BL400 - SPRG 4' CNDT/ CBL Clamp

Eaton

  • $11.22 (Each)
  • $11.22 (Each)

  • $280.50 (Per 25)
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
BL400
Manufacturer
Eaton
Manufacturer's Part Number
BL400
Description
SPRG 4' CNDT/ CBL Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.622LBS, Conduit Size: 4" Emt/Rigid, Conduit and Cable Clamps, 4.126" Max Mount Size, 4.626" Min, 350 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
799038601722 / 00799038601722
Weight per unit
0.622 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.22 (Each)
Standard Packaging
$280.50 (Per 25)
Resources
Images
 
 
BL400 - Small Image
 
BL400 - Large Image
Attachments
 
 
BL400 - Specification Sheet
Other Links
 
 
BL400 - Other
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
GLV
Descriptions
Product Type
Conduit & CBL Clamp, 4" Emt & Rigid, G90
extra long description
B-LINE BL400 CONDUIT & CBL CLAMP, 4
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Description
SPRG 4' CNDT/ CBL CLAMP
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.622lbs, Conduit size: 4" EMT/Rigid, Conduit and cable clamps, 4.126" Max mount size, 4.626" Min, 350 lbs load capacity, Pre-galvanized
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BL400
Brand
Eaton
GTIN
00799038601722
UPC
799038601722
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit and cable clamp
Packaging
Weight per each
0.622
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat