BX4A5 - SPRG SNGL Run Top MNT T-Bar FSTNR

Eaton

  • $2.02 (Each)
  • $2.02 (Each)

  • $201.85 (Per 100)
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
BX4A5
Manufacturer
Eaton
Manufacturer's Part Number
BX4A5
Description
SPRG SNGL Run Top MNT T-Bar FSTNR
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.055LBS, Top Mount T-Bar Fasteners, 25 LBS Load Capacity, 1 Max Runs, Assemblies Support MC, Ac, Sizes 14/2 Through 10/3 or 0.38" FMC
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011011871 / 00781011011871
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.02 (Each)
Carton
$2.02 (Each)
Standard Packaging
$201.85 (Per 100)
Resources
Attachments
 
 
BX4A5 - Specification Sheet
Images
 
 
BX4A5 - Small Image
 
BX4A5 - Large Image
Other Links
 
 
BX4A5 - Other
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
Cold Rolled High Carbon Steel
Descriptions
Description
SPRG SNGL RUN TOP MNT T-BAR FSTNR
Product Type
Top Mount T-Bar FS, SGL Runs
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.055lbs, Top mount T-bar fasteners, 25 lbs load capacity, 1 Max runs, Assemblies support MC, AC, sizes 14/2 through 10/3 or 0.38" FMC
Special Features
Number of Runs 1, Conduit Size 3/8 In, Rotation 360 Deg
extra long description
B-LINE BX4-A5 TOP MOUNT T-BAR FS, S
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Additional Information
Cable Size
(2) 14 To (3) 10 AWG
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Cable Type
AC/MC
Manufacturer Information
Manufacturers Part Number
BX4A5
Brand
Eaton
GTIN
00781011011871
UPC
781011011871
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
T-bar fastener and spacers
Packaging
Weight per each
0.0006
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat