S200SS - Encl 2" Oil Seal

Eaton

  • $69.52 (Each)
  • $69.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S200SS
Manufacturer
Eaton
Manufacturer's Part Number
S200SS
Description
Encl 2" Oil Seal
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 2 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485684 / 00782051485684
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.52 (Each)
Resources
Images
 
 
S200SS - Small Image
 
S200SS - Large Image
Attachments
 
 
S200SS - Specification Sheet
Other Links
 
 
S200SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
3.00 In Diameter
Descriptions
Description
ENCL 2" OIL SEAL
Product Type
200 SS Oil-Tight Hole Seal
extra long description
B-LINE S200SS 200 SS OIL-TIGHT HOLE
Features
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Long Description
Eaton B-Line series other enclosure accessories, ANSI 61 gray polyester powder coated, 2 inch, Protects openings, pushbuttons and conduit openings, Stainless steel, Oil-tight Hole seals, Hole seals
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 2.50 In, Material Unpainted Stainless Steel
Additional Information
dimensions
X X 4.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S200SS
GTIN
00782051485684
UPC
782051485684
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Bolt on accessories
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat