BPSPT187175WT - Permasleeve 0.187"

Brady Worldwide, Inc.

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BPSPT187175WT
Manufacturer
Brady Worldwide, Inc.
Manufacturer's Part Number
N/A
Description
Permasleeve 0.187"
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PERMASLEEVE 0.187"
Manufacturer Information
Brand
Brady Worldwide, Inc.
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BPSPT187175WT.
Jump To:

Similar Items

Similar items are close alternatives to BPSPT187175WT, though they may not be 100% alike.

Permasleeve Heat Shrink Wire and Cable Labels 3/16" Dia Bulk For BMP61 BMP71 M61...
  • Our Part #: BM71187175342
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BM71-187-175-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($658.26) ·
BM71187175342 - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$658.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat