M71R6000 - Halogen Free Printer Ribbon, 2" X 150', BK

Brady®

  • $77.53 (Each)
  • $77.53 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M71R6000
Manufacturer
Brady®
Manufacturer's Part Number
M71-R6000
Description
Halogen Free Printer Ribbon, 2" X 150', BK
BMP71 Series R6000 Printer Ribbon, Roll Of 150', Black, 2" W
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
N/A
UPC/GTIN
662820924128 / 00662820924128
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.53 (Each)
Resources
Images
 
 
M71R6000 - Small Image
 
M71R6000 - Large Image
 
M71R6000 - Large Image
 
M71R6000 - Large Image
 
M71R6000 - Large Image
 
M71R6000 - Large Image
Attachments
 
 
M71R6000 - Specification Sheet
Brochures
 
 
M71R6000 - Brochure
Tech Bulletins
 
 
M71R6000 - Tech Bulletin
Other Links
 
 
M71R6000 - Other
 
M71R6000 - Other
 
M71R6000 - Other
 
M71R6000 - Other
 
M71R6000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
150
Size
2 in W x 150 ft L
Descriptions
Description
HALOGEN FREE PRINTER RIBBON, 2" X 150', BK
Features
BMP®71 Series snap-in print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction!
Product Type
M71-R6000 Halogen Free
Long Description
BMP71 Series R6000 Printer Ribbon, Roll of 150', Black, 2" W
Special Features
Halogen Free;Heat-Resistant;Scratch-Resistant;Solvent-Resistant
extra long description
BRADY M71-R6000 M71-R6000 HALOGEN F
Manufacturer Information
Manufacturers Part Number
M71-R6000
Brand
Brady®
GTIN
00662820924128
UPC
662820924128
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Printer Ribbon
Availability
Status
Inactive
Packaging
Weight per each
0.26
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat