1007 - Size 7 Antishort Bushing

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 40)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1007
Manufacturer
Bridgeport
Manufacturer's Part Number
1007
Description
Size 7 Antishort Bushing
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 7
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747010070 / 0781747010070 / 00781747010070
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1007 - Large Image
 
1007 - Small Image
 
1007 - Video
Attachments
 
 
1007 - Specification Sheet
Other Links
 
 
1007 - Other
 
1007 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
NO FINISH
Color
Red
Dimensions and Weight
Size
7
Descriptions
Long Description
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 7
Product Type
No-7 Anti-Short Bushing
Description
SIZE 7 ANTISHORT BUSHING
extra long description
BPT 1007 NO-7 ANTI-SHORT BUSHING
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1007
GTIN
00781747010070
UPC
781747010070
Taxonomies, Classifications, and Categories
Type
BUSHING
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
7
Packaging
Weight per each
1.75
Carton
10
Package
40
Uses, Certifications, and Standards
Temperature Rating
90?°C
standard
CSA, UL
Application
Polyethylene "Redheads" prevent damage to wire installation when placed between the wire and armored sheath. Rated 90 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat