2180S - Hanger, Conduit, Bolt, Stainless Steel, Trade Size

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2180S
Manufacturer
Bridgeport
Manufacturer's Part Number
2180-S
Description
Hanger, Conduit, Bolt, Stainless Steel, Trade Size
Hanger, Conduit, Bolt, Stainless Steel, Trade Size 8
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747221803 / 0781747221803 / 00781747221803
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2180S - Small Image
 
2180S - Large Image
 
2180S - Video
Attachments
 
 
2180S - Specification Sheet
Other Links
 
 
2180S - Other
 
2180S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
8
Descriptions
extra long description
BPT 2180-S #8 STNLESS HANGER W/BOLT
Long Description
Hanger, Conduit, Bolt, Stainless Steel, Trade Size 8
Special Features
Hole diameter is 0.39"
Product Type
#8 Stnless Hanger W/Bolt
Features
Problem Solver: For Exposed Locations/Corrosive Environments, Stainless Steel Conduit Hangers provide corrosion protection.
Description
HANGER, CONDUIT, BOLT, STAINLESS STEEL, TRADE SIZE
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
2180-S
GTIN
00781747221803
UPC
781747221803
Taxonomies, Classifications, and Categories
Type
Conduit Hangers with Bolt and Nut
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Application
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat