256DCI2 - 2-1/2" Diecast Emt Insulated Concrete Tight Conn

Bridgeport

  • $26.96 (Each)
  • $26.96 (Each)

  • $323.48 (Per 12)

  • $2,695.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
256DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
256-DCI2
Description
2-1/2" Diecast Emt Insulated Concrete Tight Conn
Emt Concrete Tight Connector, 2-1/2 In Trade Size, Die-Cast Zinc Material, Insulated, 1-15/16 In Length, 3-3/4 In Diameter, +105 °C Operating Temperature, 2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Insulated Compression - Die Cast Insulated Straight CO Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747162564 / 0781747162564 / 00781747162564
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.96 (Each)
Carton
$323.48 (Per 12)
Resources
Images
 
 
256DCI2 - Large Image
 
256DCI2 - Small Image
 
256DCI2 - Video
Attachments
 
 
256DCI2 - Specification Sheet
Other Links
 
 
256DCI2 - Other
 
256DCI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
insulation
Insulated Throat
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
1-15/16 in
Diameter
3-3/4 in
Size
2-1/2
Descriptions
Product Type
EMT Concrete Tight Connector
Long Description
EMT Concrete Tight Connector, 2-1/2 in Trade Size, Die-Cast Zinc Material, Insulated, 1-15/16 in Length, 3-3/4 in Diameter, +105 °C Operating Temperature, 2 lb/EA
Features
Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. Insulator rated 105 DegreeC. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit. CSA Listed Raintight/For Use in Wet Locations in Canada Only
Short Description
EMT Concrete Tight Connector, 2-1/2 in, Zinc Die Cast
Special Features
Insulator Rated 105 °C
extra long description
BPT 256-DCI2 2 1/2" COMP. CONN. INS
Description
2-1/2" DIECAST EMT INSULATED CONCRETE TIGHT CONN
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Maximum Operating Temperature
+105 °C
Standards Met
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard 514B
package quantity
12 PK
Insulated/Non-Insulated
Insulated
for use with
Steel;Aluminum Rigid Conduit
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
256-DCI2
GTIN
00781747162564
UPC
781747162564
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
2 lb/EA
Weight per each
2
Carton
12
Uses, Certifications, and Standards
Application
Used to Join Steel EMT to Box or Enclosure;Concrete-Tight. 1/2 in thru 4 in Suitable for use with Steel or Aluminum EMT;Wet Locations
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat