4157DC - 3/4" Emt to DBL Ac/MC CPLG

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4157DC
Manufacturer
Bridgeport
Manufacturer's Part Number
4157-DC
Description
3/4" Emt to DBL Ac/MC CPLG
Mighty-Merge Transition Fittings. Emt to Ac/MC Coupling
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747941572 / 0781747941572 / 00781747941572
Weight per unit
17.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4157DC - Small Image
 
4157DC - Large Image
 
4157DC - Video
Attachments
 
 
4157DC - Specification Sheet
Other Links
 
 
4157DC - Other
 
4157DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Mighty-Merge Transition Fittings. EMT to AC/MC Coupling
Special Features
Dry Location
Description
3/4" EMT TO DBL AC/MC CPLG
extra long description
BPT 4157-DC 3/4"-3/8" TRANSITION CO
Product Type
3/4"-3/8" Transition Coupling
Features
Time Saver: Stop Wasting Time and Space; Eliminate the Box. Installs in 1/3 the time with 1/3 material cost!
Additional Information
Connector Type
Combination
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
4157-DC
GTIN
00781747941572
UPC
781747941572
Taxonomies, Classifications, and Categories
Type
COUPLING
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
0.75
Packaging
Weight per each
17.3
Carton
25
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
Set Screw type transitional fitting ideal for commercial and institutional facilities. The 4157-DC is used to securely join EMT to two armored or metal clad cables and 3/8” flexible metal conduit. New and Improved: Now features a tapered body and a rivet to separate cables during installation. A labor savings, compared to the traditional junction box or fitting assembly installation. When using AC/MC/FMC cable simply remove the armor and expose the conductors to the desired length needed to reach the devi
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat