630NM2 - 3/4" Multi NM Conn

Bridgeport

  • $6.45 (Each)
  • $6.45 (Each)

  • $64.48 (Per 10)

  • $257.92 (Per 40)

  • $644.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
630NM2
Manufacturer
Bridgeport
Manufacturer's Part Number
630-NM2
Description
3/4" Multi NM Conn
Mighty-Merge Transition Fittings. 3/4" Multi-NM Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic CBL CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747406309 / 0781747406309 / 00781747406309
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.45 (Each)
Carton
$64.48 (Per 10)
Standard Packaging
$257.92 (Per 40)
Resources
Images
 
 
630NM2 - Small Image
 
630NM2 - Large Image
 
630NM2 - Video
Attachments
 
 
630NM2 - Specification Sheet
Other Links
 
 
630NM2 - Other
 
630NM2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Number of Conductors
up to 6 max
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4" K.O to Multi Port NM Conn
Description
3/4" MULTI NM CONN
extra long description
BPT 630-NM2 3/4" K.O TO MULTI PORT
Long Description
Mighty-Merge Transition Fittings. 3/4" Multi-NM Connector
Special Features
They’re perfect for prefabrication of bundles of nonmetallic cable. These fittings provide a huge labor savings, compared to the traditional junction box or fitting assembly installation.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
630-NM2
Brand
Bridgeport Fittings
GTIN
00781747406309
UPC
781747406309
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Packaging
Weight per each
0.13
Carton
10
Package
40
Uses, Certifications, and Standards
standard
cETLus
Application
The 630-NM2 allows for multiple nonmetallic cables to be installed into a single 3/4" KO. Simply squeeze the tabsto install or remove the cables. Each port can hold One 10/3 through 14/2 cable; or One Oval 10/2, 12/2 or 14/2; or Two Oval 14/3 or 12/3; or Two Oval 10/2 thru 14/2 NM Cables. Patented.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat