CC25 - 1/4 Coaxial Cable & Tubing Strap

Bridgeport

  • $0.19 (Each)
  • $0.19 (Each)

  • $18.60 (Per 100)

  • $186.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CC25
Manufacturer
Bridgeport
Manufacturer's Part Number
CC-25
Description
1/4 Coaxial Cable & Tubing Strap
1/4" Steel Strap, One Hole For Cable and Tubing
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747029720 / 0781747029720 / 00781747029720
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.19 (Each)
Carton
$18.60 (Per 100)
Standard Packaging
$186.00 (Per 1,000)
Resources
Images
 
 
CC25 - Large Image
 
CC25 - Small Image
 
CC25 - Video
Attachments
 
 
CC25 - Specification Sheet
Other Links
 
 
CC25 - Other
 
CC25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Product Type
1/4" Coaxial/Tube Strap
Description
1/4 COAXIAL CABLE & TUBING STRAP
extra long description
BPT CC-25 1/4" COAXIAL/TUBE STRAP
Long Description
1/4" Steel Strap, One Hole for Cable and Tubing
Special Features
Hole Diameter 3/16"
Additional Information
media
Yes
Cable Size
.250
Cable Type
Tubing and Coaxial
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
CC-25
GTIN
00781747029720
UPC
781747029720
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Straps
Packaging
Weight per each
0.005
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
One hole strap for steel or Aluminum Tubing or Coaxial cable.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat