GAR1834 - 500MCM Ground Conn

Burndy

  • $409.40 (Each)
  • $409.40 (Each)
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
GAR1834
Manufacturer
Burndy
Manufacturer's Part Number
GAR1834
Description
500MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 Kcmil, 2" to 2-3/8" Rod, 2" Pipe, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810235409 / 00781810235409
Weight per unit
3.0099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$409.40 (Each)
Resources
Images
 
 
GAR1834 - Small Image
 
GAR1834 - Large Image
Attachments
 
 
GAR1834 - Specification Sheet
Brochures
 
 
GAR1834 - Brochure
Other Links
 
 
GAR1834 - Other
 
GAR1834 - Other
 
GAR1834 - Other
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
Copper
Descriptions
extra long description
BUR GAR1834 300-500CU 2 IPS
Product Type
Mechanical
Description
500MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 kcmil, 2" to 2-3/8" Rod, 2" Pipe, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 2 - 2-3/8 IN, Tube (ips) Size: 2 IN, Installation Torque: 480 IN-LB, Width: 4-1/8 IN, Height: 5-1/4 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR1834
GTIN
00781810235409
UPC
781810235409
Taxonomies, Classifications, and Categories
Type
GAR
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
3.0099
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR1834.
Jump To:

Cross Referenced

These items are similar to GAR1834 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1834 Burndy 00781810235409
GPC20050 DOSSERT n/a
BG117D ESP n/a
2755J50 FRANKEL n/a
GB5887 GIBBONS n/a
C134 Greaves 00784491712054
GC1117D Hubbell Power Systems 00096359306108
GPL-35 ILSCO 00783669262643
23540 NAED n/a
CG2050 O-Z Gedney 00783126092035
GU-13-3 Panduit 00074983421534
GPL-35 Penn-Union 00785037358354
GPL35 PU n/a
DQ2037 ROYAL n/a
UC134 NSi Industries n/a
GU133 Panduit n/a
GC-111-7D Anderson n/a

* All prices subject to change.

Begin Live Chat