GD2029 - 250 Parallel Ground Conn

Burndy

  • $655.97 (Each)
  • $655.97 (Each)
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
GD2029
Manufacturer
Burndy
Manufacturer's Part Number
GD2029
Description
250 Parallel Ground Conn
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 Awg (Sol.) - 250 Kcmil, 3" to 3-1/2" Rod, 3" Pipe.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810260395 / 00781810260395
Weight per unit
1.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$655.97 (Each)
Resources
Images
 
 
GD2029 - Small Image
 
GD2029 - Large Image
Attachments
 
 
GD2029 - Specification Sheet
Brochures
 
 
GD2029 - Brochure
Other Links
 
 
GD2029 - Other
 
GD2029 - Other
 
GD2029 - Other
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
Copper Alloy, Cast
Descriptions
extra long description
BUR GD2029 2/0SOL-250, 3 IPS, 2 CO
Product Type
Mechanical
Description
250 PARALLEL GROUND CONN
Long Description
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 3" to 3-1/2" Rod, 3" Pipe.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Two Parallel Cables To Rod Or Pipe, Especially Good For Grounding Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts, And Lockwashers Make The GD Suitable For Burial In Ground Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Raised Floor: No, Ground Rod Size: 3 - 3-1/2 IN, Tube (ips) Size: 3 IN, Height: 5-5/8 IN, Width: 4-7/8 IN, Installation Torque: 240 IN-LB
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GD2029
GTIN
00781810260395
UPC
781810260395
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GD
Packaging
Weight per each
1.77
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Two Parallel Copper Cables To Rod Or Pipe And Burial In Ground Or Concrete
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GD2029.
Jump To:

Similar Items

Similar items are close alternatives to GD2029, though they may not be 100% alike.

GROUND CONNECTOR
  • MFR Part #: GD2026
  • GTIN: 00781810260388
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to GD2029 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GD2029 Burndy 00781810260395
GW30025 DOSSERT n/a
BG109C ESP n/a
GB8501 GIBBONS n/a
CW143 Greaves 00784491248430
26039 NAED n/a
UC-243 NSi Industries 00662381108494
HG3125 O-Z Gedney n/a
GU-21 Penn-Union 00785037374378
GU21 PU n/a
GC-110-122C Anderson n/a

* All prices subject to change.

Begin Live Chat