KS39 - 750MCM Split Bolt Conn

Burndy

  • $356.57 (Each)
  • $356.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KS39
Manufacturer
Burndy
Manufacturer's Part Number
KS39
Description
750MCM Split Bolt Conn
Copper Split Bolt, Cu: 4/0 Awg (STR)-750 Kcmil (Run & Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810014752 / 00781810014752
Weight per unit
1.7383 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$356.57 (Each)
Resources
Images
 
 
KS39 - Large Image
 
KS39 - Small Image
Brochures
 
 
KS39 - Brochure
Other Links
 
 
KS39 - Other
 
KS39 - Other
 
KS39 - Other
Attachments
 
 
KS39 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
extra long description
BUR KS39 SERVIT 4/0 STR - 750
Product Type
Mechanical
Description
750MCM SPLIT BOLT CONN
Long Description
Copper Split Bolt, Cu: 4/0 AWG (Str)-750 kcmil (Run & Tap).
Special Features
Features: Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors, Installation Torque: 1000 IN-LB, Conductor Type: Run: Commercial Stranded And Solid Copper, Stranded Copperweld, Tap: Commercial Stranded And Solid Copper, Stranded Copperweld, Length: 3.29 IN, Width: 1.94 IN, Cross Fl
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KS39
GTIN
00781810014752
UPC
781810014752
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KS
Packaging
Weight per each
1.7383
Carton
1
Uses, Certifications, and Standards
Application
For Direct Burial Cables
standard
UL 486A;UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat