TP168F - Vinylug Fork 22-16, 6-8S

Burndy

  • $1.46 (Each)
  • $1.46 (Each)

  • $146.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP168F
Manufacturer
Burndy
Manufacturer's Part Number
TP168F
Description
Vinylug Fork 22-16, 6-8S
Copper Terminal, Fork Tongue, 22-16 Awg, #6-#8 Stud, Vinyl Insulated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810714683 / 00781810714683
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$146.00 (Per 100)
Resources
Images
 
 
TP168F - Large Image
 
TP168F - Small Image
Brochures
 
 
TP168F - Brochure
Other Links
 
 
TP168F - Other
 
TP168F - Other
Attachments
 
 
TP168F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
insulation
Y
Material, Color, and Finish
Color Code
RED
Descriptions
Description
VINYLUG FORK 22-16, 6-8S
Product Type
Terminal
extra long description
BUR TP168F FORK- 22- 16 AWG- VINYL
Long Description
Copper Terminal, Fork Tongue, 22-16 AWG, #6-#8 Stud, Vinyl Insulated, Tin Plated.
Special Features
Features: The Type TP-F Is A Fork Tongue Variation Of The TP Design And Makes Installation Easier, 600 V Maximum, 105 DEG C Max, Fork Tongue Design: Faster Installation-Screw Needs Only To Be Loosened For Termination, Tape Mounted Catalog Number: BA16EF8M, Insulation Diameter (maximum): 0.145 IN, Bulk Catalog Number: BA16EF8, Temperature Rating: 105 DEG C Maximum, Installation Tool: Plier Type: Y10-22 Tool, Ratchet: MR8-89-1 Tool, Wire Strip Length: 13/64 IN, Color Code: Red, Wire Insulation Grip: No, Fini
Additional Information
pallet quantity
99999
Insulation Type
Vinyl
Manufacturer Information
Manufacturers Part Number
TP168F
Brand
BURNDY
GTIN
00781810714683
UPC
781810714683
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
TP-F
Packaging
Weight per each
0.002
Carton
100
Uses, Certifications, and Standards
Application
For Commercial And Light Duty Industrial Control And Power Circuit Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat