U34RT - 500 Crimp U Die

Burndy

  • $195.80 (Each)
  • $195.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U34RT
Manufacturer
Burndy
Manufacturer's Part Number
U34RT
Description
500 Crimp U Die
Butting U Die, 500 Kcmil, Brown, Index 20.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112820 - Lug crimping tool dies
UPC/GTIN
781810627419 / 00781810627419
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.80 (Each)
Resources
Images
 
 
U34RT - Small Image
 
U34RT - Large Image
Attachments
 
 
U34RT - Specification Sheet
Brochures
 
 
U34RT - Brochure
Other Links
 
 
U34RT - Other
 
U34RT - Other
 
U34RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color Code
BROWN
Descriptions
Product Type
12-Ton
Description
500 CRIMP U DIE
extra long description
BUR U34RT U-DIE, 500 KCMIL
Special Features
Die Index: 20
Long Description
Butting U Die, 500 kcmil, Brown, Index 20.
Additional Information
Die Index
20
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
U34RT
GTIN
00781810627419
UPC
781810627419
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
DIE
Packaging
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
Application
CRIMPING
standard
TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat