YA25A7 - 1/0AWG Alcu 2H Lug

Burndy

  • $37.55 (Each)
  • $37.55 (Each)

  • $375.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA25A7
Manufacturer
Burndy
Manufacturer's Part Number
YA25A7
Description
1/0AWG Alcu 2H Lug
1/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Tan Color Code, 296 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810753118 / 00781810753118
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.55 (Each)
Standard Packaging
$375.50 (Per 10)
Resources
Images
 
 
YA25A7 - Small Image
 
YA25A7 - Large Image
Brochures
 
 
YA25A7 - Brochure
Other Links
 
 
YA25A7 - Other
 
YA25A7 - Other
 
YA25A7 - Other
Attachments
 
 
YA25A7 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Aluminum
Material, Color, and Finish
Color Code
TAN
Descriptions
Product Type
Terminal
Long Description
1/0 AWG, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Tan Color Code, 296 Die Index.
Special Features
Features: For Aluminum And Copper Conductors, 2-Hole And 4-Hole Designs Ul Listed 90 DEG C, 600 V To 35 KV, Type Ya-A 2- And 4-Hole Pads Inhibit Connector Rotation And Increase Area Contact, These Aluminum Terminals Have The Same Design Features And Benefits As The 1-Hole Ya-A , With An Added Stud Hole For A More Secure Termination To Various Types Of Equipment Pads, They Are Dual-Rated For Use On Both Aluminum And Copper Conductors, Tools, Die Set Catalog Number, And (number Of Crimps): Y35, Y39, Y750, Y4
extra long description
BUR YA25A7 1/0 AL 2-HOLE 1/2
Description
1/0AWG ALCU 2H LUG
Additional Information
Die Index
296
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA25A7
GTIN
00781810753118
UPC
781810753118
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA-A
Packaging
Weight per each
0.09
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat