YA26LB0X - 2/0 Cu 1H Short 3/8

Burndy

  • $15.14 (Each)
  • $15.14 (Each)

  • $151.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA26LB0X
Manufacturer
Burndy
Manufacturer's Part Number
YA26LBOX
Description
2/0 Cu 1H Short 3/8
2/0 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Black Color Code, 13 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810553756 / 00781810553756
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.14 (Each)
Carton
$151.40 (Per 10)
Resources
Images
 
 
YA26LB0X - Small Image
 
YA26LB0X - Large Image
Other Links
 
 
YA26LB0X - Other
 
YA26LB0X - Other
 
YA26LB0X - Other
Brochures
 
 
YA26LB0X - Brochure
Attachments
 
 
YA26LB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2/0 Cu 1-Hole Short 3/8
extra long description
BUR YA26LBOX 2/0 CU 1-HOLE SHORT 3/
Description
2/0 CU 1H SHORT 3/8
Long Description
2/0 AWG CU, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BLACK Color Code, 13 Die Index.
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA26LBOX
GTIN
00781810553756
UPC
781810553756
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.06
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat