YA27LB0X - 3/0 Cu 1H Short 1/2

Burndy

  • $24.53 (Each)
  • $24.53 (Each)

  • $245.30 (Per 10)
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
YA27LB0X
Manufacturer
Burndy
Manufacturer's Part Number
YA27LBOX
Description
3/0 Cu 1H Short 1/2
3/0 Awg Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Orange Color Code, 14 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810553800 / 00781810553800
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.53 (Each)
Standard Packaging
$245.30 (Per 10)
Resources
Images
 
 
YA27LB0X - Small Image
 
YA27LB0X - Large Image
Brochures
 
 
YA27LB0X - Brochure
Other Links
 
 
YA27LB0X - Other
 
YA27LB0X - Other
Attachments
 
 
YA27LB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
ORANGE
Descriptions
Product Type
Terminal
Long Description
3/0 AWG CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, ORANGE Color Code, 14 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Tongue Angle: Straight, Die Index: 14, Package: Box, Wire Strip Length: 1-1/16 IN, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W27VT, W27RT Die, (2), X27RT Die, (3), Hydraulic: BCT500HS, Y500CTHS Tool, W27VT, W27RT Die, (2), X27RT Die, (3), Y35, Y39, Y750, PAT750 Tool, U27RT Die, (1), Y46 Tool, U27RT Die With PUADP-1
Description
3/0 CU 1H SHORT 1/2
extra long description
BUR YA27LBOX 3/0 CU 1-HOLE SHORT 1/
Additional Information
Die Index
14
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA27LBOX
GTIN
00781810553800
UPC
781810553800
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.08
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA27LB0X.
Jump To:

Cross Referenced

These items are similar to YA27LB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30041 3M Electrical Products 00054007125686
HCS12712 Burndy n/a
YA27L-BOX Burndy 00781810553800
DPLS171 DOSSERT n/a
CPL3/012 ESP n/a
GL-3048 Greaves 00784491320242
VHCS3/012 Hubbell Power Systems n/a
CC3050 Ideal Industries n/a
CRB30 ILSCO n/a
CRC3/0 ILSCO n/a
MSA3/08 MAC n/a
LC3012 MIDLAND ROSS n/a
55380 NAED n/a
GL3048 NSi Industries 00662381036124
LCA3/012X Panduit 00074983900367
BLU3/0S1 PU n/a
BLU30S1 PU n/a
54165 Thomas & Betts n/a
CTL30-12 Thomas & Betts 00783786131877
HL3/048 Thomas & Betts n/a
325505 Amprobe n/a
519923 Amprobe n/a
YA27-L Burndy 00781810089927
YAL27T12 Burndy 00781810417034
CC3/050 Ideal Industries n/a
CSWS3/012 ILSCO 00783669638417
LCA3/012 Panduit n/a
LCA3/012L Panduit n/a
BLU 3/0S1 Penn-Union 00785037230919
54165-TB Thomas & Betts 00786210541655
54465 Thomas & Betts 00786210544656

* All prices subject to change.

Begin Live Chat