YA322LN - 400MCM 2H Lug

Burndy

  • $66.44 (Each)
  • $66.44 (Each)

  • $398.64 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA322LN
Manufacturer
Burndy
Manufacturer's Part Number
YA322LN
Description
400MCM 2H Lug
400 Kcmil Code Cu Compression Terminal
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810505526 / 00781810505526
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$66.44 (Each)
Standard Packaging
$398.64 (Per 6)
Resources
Images
 
 
YA322LN - Small Image
 
YA322LN - Large Image
Attachments
 
 
YA322LN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V to 35 KV
Material
Electro-Tin Plated Copper
Conductor Size
400 (Navy), 400 KCMIL Stranded (Code)
Material, Color, and Finish
Color
Blue
Conductor Material
Copper
Dimensions and Weight
Overall Length
4.88 INCH
Descriptions
Product Type
Compression Terminal
extra long description
ELECTRO-TIN PLATED COPPER MATERIAL; BLUE COLOR; 4.88 INCH OVERALL LENGTH; 1.19 INCH BARREL LENGTH; COPPER CONDUCTOR MATERIAL; UL, CSA APPROVAL; 600 V TO 35 KV VOLTAGE RATING; 400 (NAVY), 400 KCMIL STRANDED (CODE) CONDUCTOR SIZE; 1/2 INCH STUD SIZE; 19/470 DIE INDEX; 1.4 INCH W X 0.19 INCH THK PAD SIZE; 2 PAD HOLE(S); 1-3/4 INCH PAD HOLE SPACING; SHORT, SKIVED, STANDARD, STRAIGHT BARREL TYPE; HYLUG[TM] BRAND; ROHS COMPATIBLE; INCLUDES INSPECTION WINDOW; TEMPERATURE RATING 90 DEG C; WIRE STRIP LENGTH 1-1/4 I
Description
400MCM 2H LUG
Long Description
COMPRESSION TERMINAL, ELECTRO-TIN PLATED COPPER MATERIAL; BLUE COLOR; 4.88 INCH OVERALL LENGTH; 1.19 INCH BARREL LENGTH; COPPER CONDUCTOR MATERIAL; UL, CSA APPROVAL; 600 V TO 35 KV VOLTAGE RATING; 400 (NAVY), 400 KCMIL STRANDED (CODE) CONDUCTOR SIZE
Commodity Description
LARGE TERMINALS & CONNECTORS
Additional Information
RoHS Compatible; Includes Inspection Window; Temperature Rating 90 Deg C; Wire Strip Length 1-1/4 Inch; Cable Entry Type Beveled Entry, Chamfered
Additional Information
Barrel Type
Short, Skived, Standard, Straight
Pad Hole Spacing
1-3/4 INCH
Stud Size
1/2 INCH
Barrel Length
1.19 INCH
Pad Size
1.4 INCH W X 0.19 INCH THK
Die Index
19/470
Number of Pad Holes
2
Manufacturer Information
Brand
HYLUG[TM]
Manufacturers Part Number
YA322LN
Model
YA-2LN
GTIN
00781810505526
UPC
781810505526
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat