YGL34C29 - Cable to Ground Rod

Burndy

  • $264.27 (Each)
  • $264.27 (Each)

  • $1,585.62 (Per 6)
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
YGL34C29
Manufacturer
Burndy
Manufacturer's Part Number
YGL34C29
Description
Cable to Ground Rod
Copper Compression Cross Grid Connector, 250 Kcmil - 500 Kcmil or 5/8" - 3/4" Ground Rod or # 5 - 6 Rebar, 2 Awg (STR.) - 250 Kcmil.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810220047 / 00781810220047
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$264.27 (Each)
Standard Packaging
$1,585.62 (Per 6)
Resources
Images
 
 
YGL34C29 - Small Image
 
YGL34C29 - Large Image
Attachments
 
 
YGL34C29 - Specification Sheet
Brochures
 
 
YGL34C29 - Brochure
Other Links
 
 
YGL34C29 - Other
 
YGL34C29 - Other
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
Copper
Descriptions
Product Type
Compression
Description
CABLE TO GROUND ROD
extra long description
BUR YGL34C29 250-500 TO 2-250 GRD G
Long Description
Copper Compression Cross Grid Connector, 250 kcmil - 500 kcmil or 5/8" - 3/4" Ground Rod or # 5 - 6 Rebar, 2 AWG (Str.) - 250 kcmil.
Special Features
Features: An Irreversible Compression Ground Grid Cross Connector Which Allows Adjustment Of The Compression Elements Prior To Installation, Only Six Connectors And Four Dies Are Required To Install All Combinations From 6 AWG Solid Through 500 KCMIL, UL467 Listed Acceptable For Direct Burial In Earth And Concrete, Prefilled With PENETROX Compound And Strip Sealed, Dimensions In Brackets Represent Lightning Protection Conductors, Die Index: 997 Element A, 997 Element B, Conductor Type: Run: Commercial Stra
Additional Information
pallet quantity
1776
Die Index
997;998
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YGL34C29
GTIN
00781810220047
UPC
781810220047
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.94
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL467;IEEE 837
Application
For Direct Burial In Earth And Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGL34C29.
Jump To:

Cross Referenced

These items are similar to YGL34C29 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YGL34C29 Burndy 00781810220047
GL5010 FRANKEL n/a
VCRC86 Hubbell Power Systems 00096359337119
GGA5 ILSCO 00783669260083
22004 NAED n/a
GGCP025 PU n/a
GGCP02520 PU n/a
GGCP0253/4GR PU n/a
GGCP050025 PU n/a
GGCP2/03/4GR PU n/a
53059 Thomas & Betts n/a
53060 Thomas & Betts 00786210530604
53065 Thomas & Betts 00786210530659
53069 Thomas & Betts 00786210530697
53071 Thomas & Betts 00786210530710
53075 Thomas & Betts 00786210530758
GG50040250 Thomas & Betts 00786210063263
GRD40 Thomas & Betts n/a
GRD420 Thomas & Betts n/a
GRD540 Thomas & Betts n/a
YGL34C34 Burndy 00781810220054
YGLR29C34 Burndy 00781810220825
YGLR34C12 Burndy 78181022083
YGLR34C58 Burndy 78181022084
GCC6X6500-250 Panduit 07498300950
54895L Thomas & Betts 00786210179650

* All prices subject to change.

Begin Live Chat