GMC500MA - 500A Miniature Fuse

Eaton

  • $5.20 (Each)
  • $5.20 (Each)

  • $26.00 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMC500MA
Manufacturer
Eaton
Manufacturer's Part Number
GMC-500MA
Description
500A Miniature Fuse
00517121431580|0005171|00517121431580|51712143158|43158|GMC500MA|Buss Bussman GMC500MA|Buss GMC500MA|Bussmann GMC500MA|Bussmann Nonstocks GMC500MA|Bussn GMC500MA|Cooper - Bussmann GMC500MA|Cooper - Cooper Lighting GMC500MA|Cooper B-Line GMC500MA|Cooper Bussmann LLC GMC500MA|Cooper Crouse GMC500MA|Cooper Crouse Hinds Inc GMC500MA|Cooper Crouse-Hinds GMC500MA|Cooper GMC500MA|Cooper Lighting GMC500MA|Cooper Lighting Inc. GMC500MA|Cooper Lighting Solutions - Canada GMC500MA|Cooper Lighting Solutions GMC500MA|C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712143158 / 00051712143158
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.20 (Each)
Carton
$26.00 (Per 5)
Resources
Images
 
 
GMC500MA - Large Image
 
GMC500MA - Small Image
 
GMC500MA - Large Image
 
GMC500MA - Large Image
 
GMC500MA - Large Image
Attachments
 
 
GMC500MA - Specification Sheet
 
GMC500MA - Specification Sheet
 
GMC500MA - Specification Sheet
Other Links
 
 
GMC500MA - Other
 
GMC500MA - Other
Brochures
 
 
GMC500MA - Brochure
 
GMC500MA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Style
Controls
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Description
500A MINIATURE FUSE
extra long description
EFSE GMC-500MA GMC 500MA BUSS FUSE
Product Type
GMC 500MA Buss Fuse
Long Description
00517121431580|0005171|00517121431580|51712143158|43158|GMC500MA|BUSS BUSSMAN GMC500MA|BUSS GMC500MA|Bussmann GMC500MA|Bussmann Nonstocks GMC500MA|BUSSN GMC500MA|COOPER - BUSSMANN GMC500MA|COOPER - COOPER LIGHTING GMC500MA|COOPER B-LINE GMC500MA|COOPER BUSSMANN LLC GMC500MA|COOPER CROUSE GMC500MA|COOPER CROUSE HINDS INC GMC500MA|COOPER CROUSE-HINDS GMC500MA|COOPER GMC500MA|COOPER LIGHTING GMC500MA|COOPER LIGHTING INC. GMC500MA|Cooper Lighting Solutions - Canada GMC500MA|Cooper Lighting Solutions GMC500MA|C
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMC-500MA
Brand
Eaton
sub brand
Electronic Circuits
GTIN
00051712143158
UPC
051712143158
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Medium Time Delay
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.02
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Enclosure
Electronic Circuits
standard
UL 248-14, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat