S61000TE00 - 1" SS316 Tee Conduit Body

Calbrite

  • $2.21 (Per Foot)
  • $2.21 (Per Foot)

  • $221.17 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61000TE00
Manufacturer
Calbrite
Manufacturer's Part Number
S61000TE00
Description
1" SS316 Tee Conduit Body
Stainless Steel 316 T Conduit Body 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656001032 / 0847656001032 / 00847656001032
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.21 (Per Foot)
Carton
$2.21 (Per Foot)
Resources
Images
 
 
S61000TE00 - Large Image
 
S61000TE00 - Small Image
Attachments
 
 
S61000TE00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NPT Threaded Coupling
Material
316 Stainless Steel
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Length
7.690"
Height
2.33
Width
2.83
Descriptions
Product Type
1" SS316 T Conduit Body
extra long description
CAL S61000TE00 1" SS316 T CONDUIT B
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Short Description
SS_T CND BODY_316
Description
1" SS316 TEE CONDUIT BODY
Long Description
Stainless Steel 316 T Conduit Body 1"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61000TE00
GTIN
00847656001032
UPC
847656001032
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per foot
2.5
Carton
1
Uses, Certifications, and Standards
Application
TO CONNECT AMD CHANGE DIRECTION OF CONDUIT RUNS
standard
UL 514A, CUL 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat