812MB18A - SPST 1/2"-3/4" Cond Center Hole For Rod Mount

Nvent Caddy

  • $8.51 (Each)
  • $8.51 (Each)

  • $212.76 (Per 25)

  • $851.05 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
812MB18A
Manufacturer
Nvent Caddy
Manufacturer's Part Number
812MB18A
Description
SPST 1/2"-3/4" Cond Center Hole For Rod Mount
SPST Support Box, Steel, 1/2 In Diameter, 0.36 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856520023 / 00782856520023
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.51 (Each)
Carton
$212.76 (Per 25)
Resources
Images
 
 
812MB18A - Small Image
 
812MB18A - Large Image
Other Links
 
 
812MB18A - Other
 
812MB18A - Other
Brochures
 
 
812MB18A - Brochure
Attachments
 
 
812MB18A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Dimensions and Weight
Diameter
1/2 in
Descriptions
Product Type
SPST Support Box
Long Description
SPST Support Box, Steel, 1/2 in Diameter, 0.36 lb
Short Description
SPST Support Box, Steel, 1/2-3/4 Cond Center Hole
Description
SPST 1/2"-3/4" COND CENTER HOLE FOR ROD MOUNT
extra long description
NVENT EFS 812MB18A BOX SUPPORT,1/2&
Special Features
BOX SUPPORT,1/2&3/4 CONDUIT PLAIN HOLE
Additional Information
for use with
Electrical
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 PK
Manufacturer Information
Manufacturers Part Number
812MB18A
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856520023
UPC
782856520023
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Combination Box/Conduit
Packaging
Weight
0.36 lb
Weight per each
0.36
Carton
25
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat