S60500LB00 - 1/2" SS316 LB Conduit Body

Calbrite

  • $162.48 (Per Foot)
  • $162.48 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60500LB00
Manufacturer
Calbrite
Manufacturer's Part Number
S60500LB00
Description
1/2" SS316 LB Conduit Body
Rigid Stainless Steel 316 LB Conduit Body 1/2" Trade Sizeul Listed UL514A E307133
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
847656000936 / 00847656000936
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$162.48 (Per Foot)
Resources
Images
 
 
S60500LB00 - Small Image
 
S60500LB00 - Large Image
Attachments
 
 
S60500LB00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Descriptions
Product Type
1/2" SS316 LB Conduit Body
Long Description
Rigid Stainless Steel 316 LB Conduit Body 1/2" Trade SizeUL Listed UL514A E307133
extra long description
CAL S60500LB00 1/2" SS316 LB CONDUI
Description
1/2" SS316 LB CONDUIT BODY
Additional Information
Form
Form 8
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60500LB00
GTIN
00847656000936
UPC
847656000936
Taxonomies, Classifications, and Categories
Type
Stainless Steel LB Conduit Bodies
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per foot
0.98
Carton
1
Uses, Certifications, and Standards
Application
PROVIDES CORROSION PROTECTION FROM HARSH ENVIRONMENTS
standard
UL514B/ CSA C22.2 NO.18
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat